Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EB-95 STEREO EARBUD WIRED 3.5MM

  • Mfr # 190560

  • Zoro # G316470419


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Impedance
32 Ohm
Sound Mode
Stereo
Features
Lightweight
Earpiece Design
Earbud
Cable Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190560
Zoro #
G316470419
UPC #
25215190247
Country of Origin
Japan

Dimensions

Cable Length
4 ft
Driver Size
0.59"

Details

Impedance
32 Ohm
Sound Mode
Stereo
Features
Lightweight
Earpiece Design
Earbud
Minimum Frequency Response
20 Hz
Mount Type
Outer-ear
Color
Black
Earpiece Type
Binaural
Item
Earphone
Connector Plating
Silver Plated
Driver Type
Ferrite
Connectivity Technology
Wired
Maximum Frequency
23 kHz
Host Interface
Mini-phone (3.5mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.