
HP-200 LIGHTWEIGHT STEREO HEADPHONE WIRED 3.5MM
Mfr # 190318
Zoro # G616470249
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Earpiece Type
Binaural
Connectivity Technology
Wired
Driver Size
1.18"
Impedance
32 Ohm
Features
Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190318
Zoro #
G616470249
UPC #
25215190315
Country of Origin
China
Dimensions
Driver Size
1.18"
Cable Length
4 ft
Details
Earpiece Type
Binaural
Connectivity Technology
Wired
Impedance
32 Ohm
Features
Lightweight
Color
Black
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
Minimum Frequency Response
20 Hz
Earpiece Design
Over-the-head
Earpiece Sensitivity
100 dB
Item
Headphone
Sound Mode
Stereo
Connector Plating
Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.