Zoro Homepage

JTW-BLK MINI TRUE WIRELESS BLUETOOTH EARBUDS, BLACK

  • Mfr # 199460

  • Zoro # G015559644


product price: $38.65
/ea

Key Features

Color
Black
Material
Rubber
Width
3 in in
Length
6.5 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199460
Zoro #
G015559644
UPC #
25215514272
Country of Origin
Japan

Dimensions

Width
3 in in
Length
6.5 in
Depth
1.25 in

Details

Color
Black
Material
Rubber

Description

Experience the secure, comfort fit of the original Jelleez, but now truly wireless! Now you can enjoy your music with more freedom and no more tangles, all with an up to 6 hour battery life.


  • • True Wireless Mini – with wingtips for extended wear
  • • 5 hours of continuous play/talk time + 5 hours with included charging case x3 (20hrs playtime total)
  • • Built in MIC to take/make calls
  • • Soft rubberized on ear design for extended wear comfort fit
  • • Available in colors: Black, White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.