
Maxell Jelleez Earset - Wireless - Bluetooth - Earbud - In-ear - White
Mfr # 198019
Zoro # G015559637
product price: $27.69
/eaKey Features
Color
White
Width
3.5 in
Length
6.5 in
Depth
1.25 in
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
198019
Zoro #
G015559637
UPC #
25215445385
Country of Origin
Japan
Dimensions
Width
3.5 in
Length
6.5 in
Depth
1.25 in
Details
Color
White
Wireless Technology
Bluetooth
Connectivity Technology
Wireless
Integrated Microphone
Yes
Features
Comfortable, Noise Isolation
Maximum Battery Run Time
8 Hour
Includes
Jelleez Wireless Earbuds with Mic, Micro-USB charging cable
Earpiece Design
Earbud, On-ear
Item
Earset
Charging Method
Cable
Charging Interface
Micro USB
Mount Type
In-ear
Description
Experience the secure, comfort fit of the original Jelleez, but now truly wireless! Now you can enjoy your music with more freedom and no more tangles, all with an up to 8 hour battery life.
- • 8 hours of playtime
- • Bluetooth
- • Built in microphone
- • Soft rubberized on ear design for extended wear comfort fit
- • Noise isolating earbuds
- • Available in colors: Black, White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.