Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxell Maxell LR03 4BP AA a 4 Pack Alkaline Batteries LR03 4BP

Maxell LR03 4BP AA a 4 Pack Alkaline Batteries (Discontinued)

  • Mfr # LR03 4BP
  • Zoro # G304147408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR03 4BP
Zoro #
G304147408
UPC #
25215723841
Country of Origin
China

Details

Standard Battery Pack Size
1

Description

Maxell AAA 4 Pack Gold Alkaline BatteryWholesale Package of 48Maxell Gold Alkaline Batteries are designed to deliver long-lasting power for high-tech electronics from portable radios to Digital cameras. No other AAA alkaline Battery provides more reliability and power than Maxell Gold Alkaline. Ideal for electronic devices. Get ready and power up. More power-demanding devices run longer & work better. Maxell Alkaline Batteries are manufactured to the highest standards in the industry. Today consumers and professionals all over the world reach for the Maxell name when they want a quality product they can trust. Maxell Alkaline batteries using "large can" technology offer increased capacity up to 13% to 20% with NO MERCURY/CADMIUM ADDED. Maxell Batteries provide the ultimate in performance and reliability at a superior value!Maxell alkaline batteries are best used with these devices and more: portable organizers remotes clocks portable devices cameras toys watches radios flashlights pagers calculators & smoke alarms.Advantages: High Capacity High Quality Longer Service Life Longer Storage Life Fast Recycling.Specifications: Maxell LR03 4BPAAA 4 Pack Alkaline 1.5 Volt BatteryContains 48 of the AAA-4 per retail blister pack batteries48 packs like shown above = 192 single batteries per orderFresh Dated Production: minimum of 5 years shelf life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.