Zoro Homepage

Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5

  • Mfr # SR43SW

  • Zoro # G504180984


product price: $25.29
/pk 5, $5.06/ea

Key Features

Battery Size
386
Battery Chemistry
Silver Oxide
Diameter
0.45
Voltage - Batteries
1.55
Width
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR43SW
Zoro #
G504180984
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
386
Diameter
0.45
Width
0.45
Height
0.16
Length
0.16

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Color Code
Assorted Colors
Voltage
1.55
Terminal Type - Batteries
Flat Top
Battery Capacity
125

Description

5PK Maxell Silver Oxide SR43SW Low Drain Watch Battery Replaces 301, 301/386, 386, 21132SO, 1133SO, 186, 226, 260 The 301, or SR43SW, is a rare Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR43SW Low Drain Watch Battery Also Known As: 21132SO, 1133SO, 186, 226, 260, 301, 301/386, 386, AWI A03, Citizen 280-01, Citizen 280-41, D301, D386, KS386, LR43, R386/6, S07, SP386, SR1142, SR43, SR43SW, SR43W, Seiko SB-A8, Seiko SB-B8, Timex D, Timex H, V386 5PK Maxell Silver Oxide SR43SW Low Drain Watch Battery Compatibility ENERGIZER: 301 DURACELL: D301 RAYOVAC: 301 VARTA: V301 RENATA: 301 : 226 CITIZEN: 280-01


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.