Maxell
Solids Headphones, 5 ft Cord, Black
Mfr # 290103
Zoro # G005743107
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- Color Black
- Features In-line Mic; Tangle-Free Flat Cable
- Length 5 ft
- Material Foam; Leatherette
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 9.8Ft Type A 5V Usb Cable (CBL-500-300-S00)
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- AIPHONE Audio Tenant Station, 12-16VAC (IE-1AD)
- BANJO Manifold Inductor System, 2" Port, 5.25" W (MIS220AA)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- MAXELL Lightweight Swivel On-Ear Stereo Headphones (190318)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- Maxell Earbuds & Headphones