Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UR-60 AUDIOTAPE, 60 MINUTE 2PK HANGING, 2PK

  • Mfr # 109024

  • Zoro # G215558829


product price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 2 for $11.78

Key Features

Includes
2 PK Blank Audio Recording Cassette
Shape
Rectangular
Width
4.2 in
Length
0.25 in
Recording Time
60 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109024
Zoro #
G215558829
UPC #
25215112126
Country of Origin
Japan

Dimensions

Width
4.2 in
Length
0.25 in

Details

Includes
2 PK Blank Audio Recording Cassette
Shape
Rectangular
Recording Time
60 Min
For Use With
Audio Cassette Players
Item
Cassette
Capacity
60 Minute
Bias Type
Normal

Description

With the Maxell UR-60 Audio Cassette you get 60-minutes of normal bias audio recording. Great for everyday use.
  • • This tape is specially formulated to provide excellent output for voice and general music recordings
  • • low-noise surface for better performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.