
UR-90 AUDIOTAPE, 90 MINUTE PK 1
Mfr # 108510
Zoro # G515558826
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Includes
Single Blank Audio Recording Cassette
Shape
Rectangular
Length
4.25 in
Width
0.5 in
For Use With
Audio Cassette Players
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108510
Zoro #
G515558826
UPC #
25215111617
Country of Origin
Japan
Dimensions
Length
4.25 in
Width
0.5 in
Details
Includes
Single Blank Audio Recording Cassette
Shape
Rectangular
For Use With
Audio Cassette Players
Recording Time
90 Min
Item
Cassette
Bias Type
Normal
Capacity
90 Minute
Description
With the Maxell UR-90 Audio Cassette you get 90-minutes of normal bias audio recording. Great for everyday use.
- • This tape is specially formulated to provide excellent output for voice and general music recordings
- • low-noise surface for better performance
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.