Shop COMPUCESSORY
See all product information
Create Account
CCS15154 Lightweight Stereo Headphones with Microphone 71 in. Cord BK
- Mfr # CCS15154
- Zoro # G504158532
product price:Â
$
40.99
/ea
Key Features
Color
Black
Cable Length
5.92 ft
Features
Lightweight
Corded/Wireless
Corded
Earpiece Sensitivity
89 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCS15154
- Zoro #
- G504158532
- UPC #
- 794192151540
- Country of Origin
- China
Dimensions
- Cable Length
- 5.92 ft
- Driver Size
- 1.06"
Details
- Color
- Black
- Item
- Headset
- Features
- Lightweight
- Corded/Wireless
- Corded
- Earpiece Sensitivity
- 89 dB
- Impedance
- 32 Ohm
- Earpiece Design
- Over-the-head
- Sound Mode
- Stereo
- Frequency Response
- 20 Hz to 20 kHz
- Earpiece Type
- Binaural
- Host Interface
- Mini-phone (3.5mm)
- Microphone Design
- Boom
- Maximum Frequency
- 20 kHz
- Minimum Frequency Response
- 20 Hz
- Connectivity Technology
- Wired
Description
Lightweight stereo headphones feature a microphone for easy, clear communication with your associates. The 3.5 mm input fits a variety of devices. Design also features a 27mm driver unit, 20Hz-20kHz frequency response, 32 OHM impedance, 89 +/- 4dB sensitivity, and 30MW maximum input. 71" cord allows a long reach so you can move more freely and relax away from your source device.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.