This item is Discontinued.

Maxgrade Commercial Door Lever Lockset, Pennsylvania Style N400PA10B

Door Lever Lockset, Pennsylvania Style (Discontinued)

  • Mfr # N400PA10B
  • Zoro # G4802268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N400PA10B
Zoro #
G4802268
UPC #
661799848060
Country of Origin
China

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Style
Pennsylvania
Lockset Function
Half Dummy
Keyway Type
None
Key Type
Not Keyed
Series
N400
Electrical/Mechanical
Mechanical
Number of Pins
0
Location Type
Commercial
Strike Type
None
For Use With
various Door Types
Features
Non-Handed, Thru-Bolt Mounting
Lockset Performance Strength
Heavy Duty
Fire Rating - Door Hardware
3 hr
Includes
Mounting hardware
Voltage
none
Item
Door Lever Lockset
Cylinder Core Type
Not Included
Standards
ANSI/BHMA A156.2-2003
Handle Material
Zinc, Steel
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Ligature Resistant
No
ADA Compliant
Yes

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Pennsylvania, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2003, ADA Compliant Yes, Lockset Fire Rating 3 hr, Ligature Resistant No, Cylinder Core Type Not Included, Features Non-Handed, Thru-Bolt Mounting, For Use With Various Door Types, Handle Material Zinc, Steel, Includes Mounting Hardware, Item Door Lever Lockset, Key Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.