Exit Device, Passage Lockset, Aluminum (Discontinued)
- Mfr # MED100ALUM3
- Zoro # G4842798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MED100ALUM3
Zoro #
G4842798
UPC #
661799848305
Country of Origin
China
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in
Max. Door Width
36 in
Details
Series
MED100
Exit Device Type
Exit Only Exit Device
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
No
Item
Exit Device
Cylinder
No
Lockdown Type
Hex Dogging
Performance
Heavy-Duty
Grade
1
Includes
Mounting Hardware
Standards
ANSI/BHMA A156.2-2003
Outside Trim Type
Not Included
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Type
Rim
Rating
1
ADA Compliant
Yes
Description
Exit Device, Exit Only Exit Device, Hex Dogging, Heavy-Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 36 in, Series MED100, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/BHMA A156.2-2003, Outside Trim Type Not Included, Lockset Function Passage, Cylinder No, Includes Mounting Hardware, Max. Door Width 36 in, Rating 1, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.