Zoro Homepage
This item is Discontinued.
Maxgrade Commercial Exit Device Trim, Satin SS Finish MET300L32D

Exit Device Trim, Satin SS Finish (Discontinued)

  • Mfr # MET300L32D
  • Zoro # G4799011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET300L32D
Zoro #
G4799011
UPC #
661799848428
Country of Origin
China

Dimensions

For Door Thickness
1 3/4 in
Overall Width
3 1/2 in
Overall Length
9 3/4 in

Details

Series
300
Door Handing
Non-handed
Finish
Satin Stainless Steel
Fire Rated
No
Item
Exit Device Trim
Style
Lever
ADA Compliant
Yes
Cylinder
No
Grade
1
Standards
ANSI/BHMA A156.2-2003
Performance
Heavy Duty
Outside Trim Type
Lever
Fire Rating - Door Hardware
3 hr
Includes
Hardware
Rating
1
Color
Silver
Type
Trim
Application
Exterior Trim for Exit Device

Description

Lever, Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 300 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 9 3/4 in, Overall Width 3 1/2 in, Grade 1, Standards ANSI/BHMA A156.2-2003, ADA Compliant Yes, Style Lever, Cylinder No, Includes Hardware, Rating 1, Type Trim, Fire Rating - Door Hardware 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.