This item is Discontinued.

Maxgrade Commercial Hold Open Cush Arm, Aluminum Finish, 22" L MAXCUSHHO200ALUM

Hold Open Cush Arm, Aluminum Finish, 22" L (Discontinued)

  • Mfr # MAXCUSHHO200ALUM
  • Zoro # G4771477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAXCUSHHO200ALUM
Zoro #
G4771477
UPC #
661799849159
Country of Origin
China

Dimensions

Length
22 in

Details

Item
Hold Open Cush Arm
Color
Silver
Finish
Aluminum
Mounting Hardware
Included
Includes
Hardware
ADA Compliant
Yes
For Use With
MDC200 Series Door Closers

Description

Hold Open Cush Arm, For Use With MDC200 Series Door Closers, Finish Aluminum, Color Silver, Length 22 in, Includes Hardware, ADA Compliant Yes, Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.