Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DS 43IN Non-Touch LCD Display, 4K res., Android, 500 nit, 3 yr 24/7, Inc. Wall Mt

  • Mfr # ND43CMA

  • Zoro # G216423829


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Contrast Ratio
5,000:1, 1,000,000:1
Operating System Platform
Android
Display Orientation
Portrait, Landscape
Display Screen Technology
Vertical Alignment (VA)
Vertical Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND43CMA
Zoro #
G216423829
UPC #
6927430000000
Country of Origin
China

Details

Contrast Ratio
5,000:1, 1,000,000:1
Operating System Platform
Android
Display Orientation
Portrait, Landscape
Display Screen Technology
Vertical Alignment (VA)
Vertical Viewing Angle
178°
Brightness
500 Nit
Energy Star
Yes
Scan Format
2160p
USB
Yes
Wireless LAN
Yes
Screen Resolution
3840 x 2160
RMS Output Power
32 W
Speakers
Yes
Number of Speakers
2
Screen Mode
4K UHD
Product Type
Collaboration Display
Horizontal Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.