Mobile stand, suitable for LCD Displays 43 /55IN/65IN/75IN/86IN, Universal wheels.
Mfr # ST33M
Zoro # G721696473
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Height
62.87 in
Color
Gray
Maximum Load Capacity
220.46 lb
Minimum Screen Size Supported
55 in
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST33M
Zoro #
G721696473
UPC #
-
Country of Origin
China
Dimensions
Height
62.87 in
Minimum Screen Size Supported
55 in
Maximum Screen Size Supported
86 in
Length
45.67 in
Width
26.02 in
Height Adjustable
Yes
Details
Color
Gray
Maximum Load Capacity
220.46 lb
VESA Mount Compatible
Yes
Item
Display Stand
Package Contents
Mobile Stand, 1 x Screw Accessory Package, 1 x Installation Guide, 1 x Wall Mount Bracket
Mounting Pattern
800 x 600
Mount Function
Wall Mount
Number of Casters
4
Material
Metal
Features
Flexible, Durable, Lockable Wheel, Caster, Mobility
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.