12 Ton Single Acting Telescopic Hydraulic Cylinder, 3 Stage, 120 Stroke

  • Mfr # W12-ITC-120-3-10 SKID 30

  • Zoro # G916382068


product price:  $1,172.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outside Dia.
4.43 in
Max. Pressure
2500 psi
Retracted Height
48.75 in
Extended Height
168.75 in
Stroke Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W12-ITC-120-3-10 SKID 30
Zoro #
G916382068
UPC #
615986028001
Country of Origin
Unknown

Dimensions

Outside Dia.
4.43 in
Retracted Height
48.75 in
Extended Height
168.75 in
Stroke Length
120 in

Details

Max. Pressure
2500 psi

Description

Multiple stages enable longer strokes to be achieved using less spaceTrunnion Mount with angular swivels to allow a small amount of misalignmentMicro-honed inside and chrome plated outside to decrease corrosion & increase wear resistance and durability

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.