12 Ton Single Acting Telescopic Hydraulic Cylinder, 3 Stage, 78 in Stroke - D

  • Mfr # 3 STAGE 12 TON 78 in STROKE SKID 30

  • Zoro # G316382057


product price:  $821.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Extended Height
112.75 in
Max. Pressure
2500 psi
Outside Dia.
4.48 in
Retracted Height
34.75 in
Stroke Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3 STAGE 12 TON 78 in STROKE SKID 30
Zoro #
G316382057
UPC #
615986083000
Country of Origin
Unknown

Dimensions

Extended Height
112.75 in
Outside Dia.
4.48 in
Retracted Height
34.75 in
Stroke Length
78 in

Details

Max. Pressure
2500 psi

Description

Multiple stages enable longer strokes to be achieved using less spaceTrunnion Mount with angular swivels to allow a small amount of misalignmentMicro-honed inside and chrome plated outside to decrease corrosion & increase wear resistance and durability

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.