Zoro Homepage

Abode 4-Light 17.75" Wide Textured Black / Polished Nickel Chandelier

  • Mfr # 25156TXBPN

  • Zoro # G1897477


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Size
Textured Black / Polished Nickel
Number of Lights
4
For Use With
8.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25156TXBPN
Zoro #
G1897477
UPC #
783209140196
Country of Origin
China

Dimensions

Size
Textured Black / Polished Nickel
Overall Length
20.75
Length
Textured Black / Polished Nickel
Width
Steel
Height
17.75
Inside Diameter
56.75
Thickness
120
Overall Height
17.75
Chain Length
36
Wire Length
120
Maximum Height
56.75
Cord Length
120 in
Maximum Hanging Length
62.5 in
Minimum Hanging Length
26.5 in
Canopy Height
1.25 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Textured Black / Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Number of Lights
4
For Use With
8.6
Lamp Watts
60 W
Dimmable
Yes
Material
Steel
Light Type
Incandescent
Collection
Abode
Voltage
120 V
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Bulb Included
No
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.