Zoro Homepage

Acadia 3-Light 20" Wide Satin Nickel Chandelier

  • Mfr # 12260CDSN

  • Zoro # G1890020


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Seedy
Light Type
Incandescent
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12260CDSN
Zoro #
G1890020
UPC #
783209232655
Country of Origin
China

Dimensions

Length
20 in
Height
13.75 in
Width
20 in
Cord Length
120 in
Maximum Hanging Length
60 in
Canopy Height
1 in
Minimum Hanging Length
18 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Seedy
Light Type
Incandescent
Collection
Acadia
Material
Steel, Glass
Number of Lights
3
Voltage
120 V
Lamp Watts
60 W
Bulb Included
No
Slope Angle
30°
Adjustable
No
Location Rating
Dry

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.