Vital 3-Light 20" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 12073FTOI

  • Zoro # G1888578


product price:  $138.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Material
Steel, Glass
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12073FTOI
Zoro #
G1888578
UPC #
783209238879
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
18 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
57 in
Canopy Width
5 in
Canopy Height
1 in
Minimum Hanging Length
21 in
Canopy Length
5 in

Details

Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Material
Steel, Glass
Collection
Vital
Light Type
Incandescent
Lamp Watts
60 W
Voltage
120 V
Dimmable
Yes
Number of Lights
3
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.