Shop MAXIM LIGHTING
See all product information
Acadia 9-Light 34.75" Wide Black Chandelier
Mfr # 12277CDBK
Zoro # G1890039
product price:Â $498.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Seedy
Light Type
Incandescent
Voltage
120 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12277CDBK
Zoro #
G1890039
UPC #
783209239623
Country of Origin
China
Dimensions
Length
30.75 in
Width
34.75 in
Height
15 in
Cord Length
180 in
Maximum Hanging Length
62.25 in
Canopy Width
5 in
Canopy Height
1 in
Canopy Length
5 in
Minimum Hanging Length
20.25 in
Details
Item
Chandelier
Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Seedy
Light Type
Incandescent
Voltage
120 V
Dimmable
Yes
Material
Steel, Glass
Collection
Acadia
Lamp Watts
60 W
Number of Lights
9
Bulb Included
No
Slope Angle
70°
Location Rating
Dry
Description
A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.