Shop MAXIM LIGHTING

Acadia 9-Light 34.75" Wide Satin Nickel Chandelier

  • Mfr # 12277CDSN

  • Zoro # G1897352


product price:  $498.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Seedy
Light Type
Incandescent
Width
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12277CDSN
Zoro #
G1897352
UPC #
783209239630
Country of Origin
China

Dimensions

Width
34.75 in
Length
30.75 in
Height
15 in
Cord Length
180 in
Maximum Hanging Length
62.25 in
Canopy Width
5 in
Minimum Hanging Length
20.25 in
Canopy Length
5 in
Canopy Height
1 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Seedy
Light Type
Incandescent
Dimmable
Yes
Collection
Acadia
Voltage
120 V
Lamp Watts
60 W
Material
Steel, Glass
Number of Lights
9
Bulb Included
No
Slope Angle
70°
Location Rating
Dry

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.