Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic 1-Light 30" Wide Satin Nickel Pendant Light

  • Mfr # 14438GYSN

  • Zoro # G1891910


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
31 in
Width
30 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14438GYSN
Zoro #
G1891910
UPC #
783209242289
Country of Origin
China

Dimensions

Height
31 in
Width
30 in
Cord Length
120 in
Maximum Hanging Length
81.5 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
33 in
Canopy Height
0.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Acoustic
Item
Single Pendant
Material
Steel, Fabric, Glass
Lamp Watts
100 W
Dimmable
Yes
Watts
100 W
Lamp Included
No
Shade Color
Gray
Location Rating
Dry

Description

Theses large scale shades are constructed of sound absorbing felt reducing ambient noise in the environments where they are hung. Available in either Black with Polished Nickel or Grey with Satin Nickel, the Felt pendants include an opal glass interior globe shade to cover either LED or incandescent lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.