Zoro Homepage

Aurora 2-Light 13" Wide Oil Rubbed Bronze Semi-Flush Mount Light

  • Mfr # 20091FTOI

  • Zoro # G1894939


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Glass Color
Frosted
Height
9 in
Length
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20091FTOI
Zoro #
G1894939
UPC #
783209058460
Country of Origin
China

Dimensions

Height
9 in
Length
13 in
Width
13 in
Canopy Width
5 in
Canopy Height
1 in

Details

Item
Semi-Flush Mount Light
Finish
Oil Rubbed Bronze
Glass Color
Frosted
Voltage
120 V
Bulb Type
E26 Medium
Dimmable
Yes
Collection
Aurora
Number of Bulbs
2
Watts
120 W
Body Material
Glass, Steel
Location Rating
Dry
Adjustable
No
Bulb Included
No
Bulb Technology
Incandescent
Lamp Watts
60 W

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.