Zoro Homepage

Aurora 2-Light 13.5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 20099FTOI

  • Zoro # G1899400


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
13.5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20099FTOI
Zoro #
G1899400
UPC #
783209058422
Country of Origin
China

Dimensions

Height
7 in
Width
13.5 in
Back Plate Width
4.76 in
Back Plate Height
6.5 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Aurora
Lamp Included
No
Housing Material
Steel, Glass
Dimmable
Yes
Features
8.5" Extension
Lamp Watts
60 W
Glass Color
Frosted
Watts
120 W
Damp/Wet Rating
Damp

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.