Shop MAXIM LIGHTING
See all product information
Aurora 2-Light 16" Wide Oil Rubbed Bronze Pendant Light
Mfr # 20093FTOI
Zoro # G1889512
product price:Â $238.00
/ea
Free Shipping & Returns
Key Features
Height
24.5 in
Length
16 in
Width
16 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20093FTOI
Zoro #
G1889512
UPC #
783209058361
Country of Origin
China
Dimensions
Height
24.5 in
Length
16 in
Width
16 in
Chain Length
36 in
Cord Length
120 in
Canopy Height
1 in
Canopy Length
12 in
Canopy Width
4.5 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Aurora
Item
Invert Bowl Pendant
Glass Color
Frosted
Dimmable
Yes
Watts
120 W
Lamp Included
No
Lamp Watts
60 W
Material
Glass, Steel
Location Rating
Dry
Adjustable
No
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.