Zoro Homepage

Aurora 2-Light 16" Wide Satin Nickel Pendant Light

  • Mfr # 20093FTSN

  • Zoro # G1890510


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Length
16 in
Width
16 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20093FTSN
Zoro #
G1890510
UPC #
783209054226
Country of Origin
China

Dimensions

Height
24.5 in
Length
16 in
Width
16 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
4.5 in
Canopy Height
1 in
Canopy Length
12 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Aurora
Item
Invert Bowl Pendant
Glass Color
Frosted
Watts
120 W
Material
Glass, Steel
Lamp Watts
60 W
Dimmable
Yes
Lamp Included
No
Adjustable
No
Location Rating
Dry

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.