
Aurora 3-Light 22.5" Wide Oil Rubbed Bronze Chandelier
Mfr # 20094FTOI
Zoro # G1895219
product price: $228.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Length
22.5 in
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20094FTOI
Zoro #
G1895219
UPC #
783209058378
Country of Origin
China
Dimensions
Length
22.5 in
Width
22.5 in
Height
16 in
Chain Length
36 in
Cord Length
120 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in
Details
Item
Down Light Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Voltage
120 V
Collection
Aurora
Dimmable
Yes
Number of Lights
3
Light Type
Incandescent
Material
Steel, Glass
Lamp Watts
60 W
Bulb Included
No
Adjustable
No
Location Rating
Dry
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.