Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1-Light 12.25" Wide Black / Satin Nickel Pendant Light

  • Mfr # 10080CLBKSN

  • Zoro # G1893977


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
13.75 in
Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10080CLBKSN
Zoro #
G1893977
UPC #
783209210127
Country of Origin
China

Dimensions

Height
18 in
Length
13.75 in
Width
12.25 in
Cord Length
120 in
Maximum Hanging Length
62.25 in
Canopy Width
5 in
Minimum Hanging Length
26.25 in
Canopy Length
5 in
Canopy Height
0.75 in

Details

Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Axiom
Item
Single Pendant
Watts
9 W
Lamp Watts
9 W
Color Temperature
3000 K
Material
Steel, Glass
CRI
Greater than 90
Lamp Included
Yes
Dimmable
Yes
Lumens
800
Adjustable
No
Location Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.