
Axis 1-Light 5" Wide Satin Nickel Vanity Light
Mfr # 11311FTSN
Zoro # G1892601
product price: $38.00
/eaKey Features
Height
5
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11311FTSN
Zoro #
G1892601
UPC #
783209108592
Country of Origin
China
Dimensions
Height
5
Length
Satin Nickel
Width
Steel, Glass
Thickness
120
Size
Satin Nickel
Overall Height
6.5
Overall Length
8
Backplate Height
8
Back Plate Height
8 in
Back Plate Width
4.75 in
Description
This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.