Shop TROY LIGHTING
See all product information
Create Account
Teo 1 Light Bath And Vanity 4.75 In. Patina Brass/Soft Black
- Mfr # B2081-PBR/SBK
- Zoro # G915448796
product price:Â
$
50.00
/ea
Key Features
Height
4.75 in
Length
4.75 in
Housing Finish
Patina Brass/Soft Black
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2081-PBR/SBK
- Zoro #
- G915448796
- UPC #
- 782042404250
- Country of Origin
- China
- Item
- Bath and Vanity
- Housing Finish
- Patina Brass/Soft Black
- Voltage
- 120V
- Number of Lights
- 1
- Includes
- Fixture, Hardware
- Housing Material
- Aluminum and Stainless Steel
- Standards
- UL Damp
- Bulb Included
- No
- Watts
- 60W
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Designer
- Troy Standard
- Battery Included
- No
- Extention
- 6.75 in
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 4.75 in
- Length
- 4.75 in
- Width
- 4.75 in
Description
Teo's bracelet-inspired, round backplate with its diecast screw design brings a simple sophistication to the bath. Soft Black combines with Patina Brass or Polished Nickel for a stand-out, two-tone look. Both the one- and three-light option can be mounted horizontally or vertically for added versatility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.