Zoro Homepage

Axis 3-Light 18" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 11223FTOI

  • Zoro # G1881252


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Voltage
120 V
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11223FTOI
Zoro #
G1881252
UPC #
783209007635
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
16.25 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
5.12 in
Canopy Length
5.12 in
Canopy Height
1 in

Details

Item
Down Light Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Voltage
120 V
Material
Steel, Glass
Collection
Axis
Light Type
Incandescent
Number of Lights
3
Lamp Watts
60 W
Dimmable
Yes
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.