
Axis 3-Light Strip Bath Vanity
Mfr # 11383FTSN
Zoro # G100553892
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Height
7.63 in
Width
24 in
Lamp Type
E26 Medium
Number of Lights
3
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11383FTSN
Zoro #
G100553892
UPC #
783209251366
Country of Origin
China
Dimensions
Height
7.63 in
Width
24 in
Wire Length
8 in
Backplate Height
5 in
Shade Height
4.75 in
Back Plate Width
24 in
Details
Lamp Type
E26 Medium
Number of Lights
3
Light Type
Incandescent
Shade Material
Frosted Glass; Steel + Glass
Dimmable
Yes
Finish
Satin Nickel
Glass Color
Frosted
Installation Direction
Up / Down
Lighting Direction
Up / Down
Product Design
Transitional
Bulb Shape
A19
Output Voltage
120V
Input Voltage
120V
Description
This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.
- •Satin nickel finish vanity light from the Axis collection
- •Constructed from high quality steel and glass
- •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.