Zoro Homepage

Axis 4-Light 28.5" Wide Satin Nickel Vanity Light

  • Mfr # 11314FTSN

  • Zoro # G1877929


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
28.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11314FTSN
Zoro #
G1877929
UPC #
783209108653
Country of Origin
China

Dimensions

Height
8.5 in
Width
28.5 in
Back Plate Height
4.75 in
Back Plate Width
8 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Axis
Dimmable
Yes
Housing Material
Steel, Glass
Features
6.5" Extension
Lamp Included
No
Lamp Watts
60 W
Glass Color
Frosted
Damp/Wet Rating
Damp
Watts
240 W

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.