Balboa DC 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 3804LACO

  • Zoro # G1460126


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Features
12.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
10
Length
Copper Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3804LACO
Zoro #
G1460126
UPC #
783209112766
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
10
Length
Copper Oxide
Fixture Width
5.25 in
Fixture Height
7.75 in
Overall Length
14.5
Overall Height
12.25
Size
Copper Oxide
Thickness
120
Backplate Height
7.75

Details

Item
Outdoor Wall Mount Light
Features
12.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Copper Oxide
Lamp Type
E26 Medium
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Quantity
1
Lamp Watts
60 W
For Use With
4.4
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Collection
Balboa DC
Shade Finish
Lace
Style
Traditional
ADA Compliant
No
Damp/Wet Rating
Wet

Description

This transitional design in Die Cast aluminum has a remarkable price point. Finished in Copper Oxide with a hand painted Lace glass and two lamping options of both fluorescent and incandescent versions available. Adds additional energy savings and long life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.