Zoro Homepage

Balboa DC LED E26 1-Light 12" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 55506LACO

  • Zoro # G1462180


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Features
14.25" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
12
Length
Copper Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55506LACO
Zoro #
G1462180
UPC #
783209202450
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
12
Length
Copper Oxide
Fixture Height
7.75 in
Fixture Width
5.25 in
Overall Length
17.25
Thickness
120
Overall Height
14.25
Size
Copper Oxide
Backplate Height
7.75

Details

Item
Outdoor Wall Mount Light
Features
14.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
1100
Finish
Copper Oxide
Lamp Watts
12 W
Lamp Type
E26 Medium
CRI
Greater than 90
Lamp Quantity
1
Housing Material
Die Cast Aluminum
Lamp Included
Yes
Color Temperature
3000 K
For Use With
11
Shade Finish
Lace
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Collection
Balboa DC LED E26
ADA Compliant
No
Bulb Type
E26 Medium LED
Damp/Wet Rating
Wet
Rated Life
25,000 hrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.