Jordan 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 570PHXL-533PM-ORB
- Zoro # G205836999
product price:Â
$
728.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570PHXL-533PM-ORB
- Zoro #
- G205836999
- UPC #
- 685659135077
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Housing Material
- Aluminum
- Number of Lamps
- 1
- Watts
- 60
- Series
- Jordan
- Standards
- ETL/CETL Certified
- Rated Location
- Wet
- Shade Material
- Glass
- Style
- Craftsman
- Shade Finish
- Clear Seedy
Dimensions
- Length
- 12"
- Width
- 12"
- Height
- 22.25"
Description
Radiate warmth throughout a walkway or path with this stunning outdoor post light. Rubbed bronze elevates the structure and style and from the vintage-inspired silhouette.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.