
Balboa VX 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce
Mfr # 40162GFCO
Zoro # G1460281
product price:Â $204.00
/ea
Free Shipping & Returns
Key Features
Features
8" Extension
Voltage
120 V
Width
6.5 in
Height
9.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40162GFCO
Zoro #
G1460281
UPC #
783209065437
Country of Origin
China
Dimensions
Width
6.5 in
Height
9.5 in
Fixture Height
7.5 in
Fixture Width
4.5 in
Details
Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Copper Oxide
Glass Color
Golden Frost
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Included
No
Lamp Watts
60 W
Housing Material
Vivex Resin Composite
Collection
Balboa VX
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Maxim Lighting's Balboa VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Balboa VX features our Copper Oxide finish and Golden Frost glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.