Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Reynaldo, Brushed Nickel Frosted Glass
- Mfr # 6128900
- Zoro # G608584916
product price:Â
$
63.25
/ea
Key Features
Voltage
120V
Width
7.09 in
Length
7.09"
Finish
Brushed Nickel
Fixture Housing Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6128900
- Zoro #
- G608584916
- UPC #
- 024034612893
- Country of Origin
- China
Dimensions
- Width
- 7.09 in
- Length
- 7.09"
Details
- Voltage
- 120V
- Finish
- Brushed Nickel
- Fixture Housing Color
- Brushed Nickel
- Housing Material
- Steel/Glass
- Description/Special Features
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
Description
The Westinghouse Reynaldo wall sconce makes a sophisticated statement in powder rooms, hallways, dining rooms, and bathrooms. Opulent and elegant, the brushed nickel finish accentuates traditional or contemporary spaces with a frosted glass shade that casts a pleasing glow. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61289.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.