Shop MAXIM LIGHTING
See all product information
Balboa VX LED E26 1-Light 12" Wide Copper Oxide Outdoor Wall Sconce
Mfr # 65165GFCO
Zoro # G1459432
product price:Â $380.00
/ea
Free Shipping & Returns
Key Features
Features
14" Extension
Voltage
120 V
Width
12 in
Height
17.5 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65165GFCO
Zoro #
G1459432
UPC #
783209204713
Country of Origin
China
Dimensions
Width
12 in
Height
17.5 in
Fixture Height
11.5 in
Fixture Width
6 in
Details
Item
Outdoor Wall Mount Light
Features
14" Extension
Voltage
120 V
Light Technology
LED
Lumens
1100
Finish
Copper Oxide
Glass Color
Golden Frost
CRI
Greater than 90
Housing Material
Vivex
Lamp Included
Yes
Lamp Type
E26 Medium
Lamp Watts
12 W
Lamp Quantity
1
Color Temperature
3000 K
Collection
Balboa VX LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.