Bali 1-Light 15.75" Wide Chocolate Pendant Light

  • Mfr # 14402CHWT

  • Zoro # G1886660


product price:  $190.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Housing Finish
Chocolate
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14402CHWT
Zoro #
G1886660
UPC #
783209126572
Country of Origin
China

Dimensions

Height
10 in
Length
15.75 in
Width
15.75 in
Cord Length
120 in
Maximum Hanging Length
131 in
Minimum Hanging Length
14 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1.25 in

Details

Housing Finish
Chocolate
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Bali
Item
Outdoor Pendant
Watts
60 W
Material
Hemp Twine, Steel
Dimmable
Yes
Lamp Included
No
Lamp Watts
60 W
Slope Angle
120°
Location Rating
Damp

Description

Spherical dual shades constructed of woven string in two tone finish combinations, Natural with White inner and Chocolate with White inner. Shades are treated for weather resistance and are U.L. approved for damp location which make them perfect for outdoor living spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.