Zoro Homepage

Bali 1-Light 19" Wide Chocolate Pendant Light

  • Mfr # 14405CHWT

  • Zoro # G1883486


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Length
Chocolate
Housing Finish
Chocolate
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14405CHWT
Zoro #
G1883486
UPC #
783209126534
Country of Origin
China

Dimensions

Height
19
Length
Chocolate
Width
Hemp Twine, Steel
Size
Chocolate
Inside Diameter
140
Overall Height
19
Thickness
120
Overall Length
19
Wire Length
120
Maximum Height
140
Cord Length
120 in
Maximum Hanging Length
140 in
Canopy Height
1.25 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Chocolate
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Bali
Shade Material
Hemp String
Item
Outdoor Pendant
Watts
60 W
For Use With
2.87
Dimmable
Yes
Lamp Included
No
Material
Hemp Twine, Steel
Lamp Watts
60 W
Collection
Bali
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Slope Angle
120°
Location Rating
Damp

Description

Spherical dual shades constructed of woven string in two tone finish combinations, Natural with White inner and Chocolate with White inner. Shades are treated for weather resistance and are U.L. approved for damp location which make them perfect for outdoor living spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.