Zoro Homepage

Ballord 1-Light 6" Wide Polished Chrome Wall Sconce

  • Mfr # 1111CLPC

  • Zoro # G1892820


product price: $48.00
/ea

Key Features

Dimmable
Yes
Finish
Polished Chrome
Lamp Watts
60 W
Description/Special Features
8" Extension
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111CLPC
Zoro #
G1892820
UPC #
783209200739
Country of Origin
China

Dimensions

Height
9 in
Width
6 in
Back Plate Height
6 in
Back Plate Width
4.15 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Lamp Watts
60 W
Description/Special Features
8" Extension
Voltage
120 V
Lamp Included
No
Bulb Technology
Incandescent
Collection
Ballord
Bulb Type
E26 Medium
Number of Bulbs
1
Body Material
Steel, Glass
Location Rating
Damp

Description

Curved arms support circular glass with an open bottom which can be installed facing up or down. Available in your choice of Polished Chrome with Clear glass or Satin Nickel with Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.