Shop MAXIM LIGHTING

Basix 2-Light Semi-Flush Mount

  • Mfr # 10120FTSN

  • Zoro # G100553915


product price:  $84.00
/ea

Key Features

Finish
Satin Nickel
Width
14 in
Voltage
120V
Material
Steel, Glass
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10120FTSN
Zoro #
G100553915
UPC #
783209247888
Country of Origin
China

Dimensions

Width
14 in
Length
14 in
Height
10 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
5 in

Details

Finish
Satin Nickel
Voltage
120V
Material
Steel, Glass
Glass Finish
Frosted
Theme
Basix
Bulb Shape
A19
Style
Contemporary
Light Type
Incandescent
Max Wattage
60
Dimmable
Yes
Bulb Base Type
E26 Medium
Bulb Included
No
Number of Bulbs
2
Shade Material
Glass

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.


  • •Satin nickel finish semi-flush mount light from the Basix collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.