Shop TROY LIGHTING
See all product information
Create Account
Bergamot Station 1 Light Semi Flush 8.5 In. Textured Black & Polish Nickel
- Mfr # C7550-TBK/PN
- Zoro # G315447771
product price:Â
$
264.00
/ea
Free Shipping & Returns
Key Features
Finish
Textured Black & Polish Nickel
Voltage
120V
Body Material
Hand-Worked Iron
Height
6.75 in
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7550-TBK/PN
- Zoro #
- G315447771
- UPC #
- 782042485822
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Textured Black & Polish Nickel
- Voltage
- 120V
- Body Material
- Hand-Worked Iron
- Number of Bulbs
- 1
- Watts
- 60W
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Slope Compatible
- No
- Battery Included
- No
- Standards
- UL Damp
- Bulb Shape
- E26 Medium Base
- Shade Material
- Glass
Dimensions
- Height
- 6.75 in
- Length
- 8.5 in
- Canopy Width
- 6.25 in
- Width
- 8.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.