Zoro Homepage

Basix 3-Light Bath Vanity

  • Mfr # 2122FTOI

  • Zoro # G300553937


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
9 in
Width
19 in
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2122FTOI
Zoro #
G300553937
UPC #
783209248021
Country of Origin
China

Dimensions

Height
8 in
Length
9 in
Width
19 in
Back Plate Height
5-1/4 in
Back Plate Width
5-1/4 in

Details

Voltage
120V
Number of Lights
3
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Lamp Included
No
Max. Fixture Wattage
60
Material
Steel, Glass
Finish
Oil Rubbed Bronze
Extension
9 in
Theme
Basix
Glass Finish
Frosted
Bulb Base Type
E26 Medium
Install Direction
Up/Down
Bulb Shape
A19

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.