
Bauhaus 1-Light 6" Wide Bronze / Satin Brass Pendant Light
Mfr # 90510CLBZSBR
Zoro # G1881946
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Height
6
Length
Bronze / Satin Brass
Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90510CLBZSBR
Zoro #
G1881946
UPC #
783209211728
Country of Origin
China
Dimensions
Height
6
Length
Bronze / Satin Brass
Width
Steel, Glass
Size
Bronze / Satin Brass
Overall Length
10.5
Thickness
120
Overall Height
6
Inside Diameter
55
Minimum Height
10
Wire Length
120
Maximum Height
55
Cord Length
120 in
Maximum Hanging Length
55 in
Minimum Hanging Length
19.5 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Description
This classic Mid Century Modern design features a frame finished in a combination of Bronze and Satin Brass. The arms terminate at rings that support Clear heavy blown glass shades which were prevalent in this era.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.