Zoro Homepage

Bauhaus 6-Light 16" Wide Bronze / Satin Brass Linear Pendant

  • Mfr # 30519CLBZSBR

  • Zoro # G1889287


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
31.5 in
Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30519CLBZSBR
Zoro #
G1889287
UPC #
783209211674
Country of Origin
China

Dimensions

Height
11 in
Length
31.5 in
Width
31.5 in
Cord Length
120 in
Maximum Hanging Length
50.75 in
Canopy Width
10.62 in
Canopy Height
0.75 in
Minimum Hanging Length
11 in
Canopy Length
4.75 in

Details

Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Bauhaus
Item
Linear Pendant
Glass Color
Clear
Description/Special Features
16" Extension
Lamp Included
No
Lamp Watts
60 W
Watts
360 W
Dimmable
Yes
Material
Steel, Glass
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

This classic Mid Century Modern design features a frame finished in a combination of Bronze and Satin Brass. The arms terminate at rings that support Clear heavy blown glass shades which were prevalent in this era.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.