Birotational Motor 2 Bolt Flange, 15.46 Cid, 240 Rpm, 2321 PSI

  • Mfr # 271535

  • Zoro # G2515839


product price:Ā  $295.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
240
Continuous Torque
3451
Pressure Rating
2321
Port Size
SAE 10
Displacement (Cu. In./Rev.)
15.46 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271535
Zoro #
G2515839
UPC #
615986034538
Country of Origin
United States

Dimensions

Port Size
SAE 10

Details

Max. RPM
240
Continuous Torque
3451
Pressure Rating
2321
Displacement (Cu. In./Rev.)
15.46 in.
Weight
18.7 lbs.

Description

Woodruff keyed cylindrical shaft, 1" diameter. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn ā€œSā€ series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.